HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9600460W
- Mfr # PPL9600-4-60SS-V
- Zoro # G322510703
product price:Â
$
60.35
/ea
Key Features
Replaces OEM Part
FILTER-X XH01452, FILTREC D140T60A, FILTREC D140T60AV, HY-PRO HP60L460WB, HY-PRO HP60L460WV, MAIN FILTER MF0058737, MAIN FILTER MF0058738, PUROLATOR/FACET 9600EAL753F1, PUROLATOR/FACET 9600EAL753N1, SOFIMA CCH801MS1, SOFIMA CH801MS11, SWIFT SF9600460W, SW
Filter Media
304 SS WIRE
Height
4.64
Micron Rating
60
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-60SS-V
- Zoro #
- G322510703
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01452, FILTREC D140T60A, FILTREC D140T60AV, HY-PRO HP60L460WB, HY-PRO HP60L460WV, MAIN FILTER MF0058737, MAIN FILTER MF0058738, PUROLATOR/FACET 9600EAL753F1, PUROLATOR/FACET 9600EAL753N1, SOFIMA CCH801MS1, SOFIMA CH801MS11, SWIFT SF9600460W, SW
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 3.12
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- ID Top
- 1.7
Dimensions
- Height
- 4.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.