HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9600810WC
- Mfr # PPL9600-8-10SS-V
- Zoro # G622538582
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01470, FILTREC D141T10A, FILTREC D141T10AV, HY-PRO HP60L810WB, HY-PRO HP60L810WV, MAIN FILTER MF0058775, MAIN FILTER MF0058776, OMT CHP626T10XN, PUROLATOR/FACET 9600EAL103F2, PUROLATOR/FACET 9600EAL103N2, SOFIMA CCH802RD1, SOFIMA CH802RD11, SWI
Filter Media
304 SS WIRE
Height
8.31
Micron Rating
10
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-10SS-V
- Zoro #
- G622538582
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01470, FILTREC D141T10A, FILTREC D141T10AV, HY-PRO HP60L810WB, HY-PRO HP60L810WV, MAIN FILTER MF0058775, MAIN FILTER MF0058776, OMT CHP626T10XN, PUROLATOR/FACET 9600EAL103F2, PUROLATOR/FACET 9600EAL103N2, SOFIMA CCH802RD1, SOFIMA CH802RD11, SWI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 1.7
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- OD Top
- 3.12
Dimensions
- Height
- 8.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.