Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF96008200W
- Mfr # PPL9600-8-200SS-V
- Zoro # G022486759
product price:Â
$
85.99
/ea
Key Features
Replaces OEM Part
FILTREC D141T200A, FILTREC D141T200AV, HY-PRO HP60L8200WB, HY-PRO HP60L8200WV, MAIN FILTER MF0415885, MAIN FILTER MF0415887, SWIFT SF96008200W, SWIFT SF96008200WV, TAISEI KOGYO PFSH4200W, TAISEI KOGYO PSH4200W, WIX D52A200TAV
Filter Media
304 SS WIRE
Height
8.31
Micron Rating
200
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-200SS-V
- Zoro #
- G022486759
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D141T200A, FILTREC D141T200AV, HY-PRO HP60L8200WB, HY-PRO HP60L8200WV, MAIN FILTER MF0415885, MAIN FILTER MF0415887, SWIFT SF96008200W, SWIFT SF96008200WV, TAISEI KOGYO PFSH4200W, TAISEI KOGYO PSH4200W, WIX D52A200TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Top
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
- OD Bottom
- 3.12
Dimensions
- Height
- 8.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.