HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF960113100WV
- Mfr # PPL9600-13-100SS-HC-V
- Zoro # G922513869
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Height
12.98
Micron Rating
100
OD Top
3.15
Collapse Pressure
3045
ID Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-100SS-HC-V
- Zoro #
- G922513869
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 100
- OD Top
- 3.15
- Collapse Pressure
- 3045
- ID Top
- 1.69
- Replaces OEM Part
- HY-PRO HP61L13100WB, HY-PRO HP61L13100WV, SWIFT SF960113100W, SWIFT SF960113100WV
- Filter Media
- 304 SS WIRE
- OD Bottom
- 3.15
Dimensions
- Height
- 12.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.