HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF960681UM
- Mfr # PPL9600-8-1G-V
- Zoro # G922496544
product price:Â
$
42.59
/ea
Key Features
Replaces OEM Part
DONALDSON P566209, FILTREC D141G01A, FILTREC D141G01AV, HY-PRO HP60L81MB, HY-PRO HP60L81MV, HY-PRO HP66L81MB, HY-PRO HP66L81MV, MAIN FILTER MF0058747, MAIN FILTER MF0058748, NATIONAL FILTERS 96081, NATIONAL FILTERS 96081V, PALL HC9600FCZ8H, PALL HC9600FCZ
Height
8.31
Micron Rating
1
OD Top
3.12
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-8-1G-V
- Zoro #
- G922496544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.31
Details
- Replaces OEM Part
- DONALDSON P566209, FILTREC D141G01A, FILTREC D141G01AV, HY-PRO HP60L81MB, HY-PRO HP60L81MV, HY-PRO HP66L81MB, HY-PRO HP66L81MV, MAIN FILTER MF0058747, MAIN FILTER MF0058748, NATIONAL FILTERS 96081, NATIONAL FILTERS 96081V, PALL HC9600FCZ8H, PALL HC9600FCZ
- Micron Rating
- 1
- OD Top
- 3.12
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/1
- ID Top
- 1.7
- Filter Media
- MICROGLASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.