Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF970018149WV
- Mfr # PPL9700-18-150SS-B
- Zoro # G822561076
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D651T150A, HY-PRO HPKL18149WB, MAIN FILTER MF0418256, PUROLATOR/FACET 6100EAL1503N2, PUROLATOR/FACET 9700EAL1503N2, SWIFT SF970018149W, SWIFT SF970018149WV
Filter Media
304 SS WIRE
Height
18.75
Micron Rating
150
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-150SS-B
- Zoro #
- G822561076
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D651T150A, HY-PRO HPKL18149WB, MAIN FILTER MF0418256, PUROLATOR/FACET 6100EAL1503N2, PUROLATOR/FACET 9700EAL1503N2, SWIFT SF970018149W, SWIFT SF970018149WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Top
- 3.8
- Collapse Pressure
- 145
- ID Top
- 1.61
- OD Bottom
- 3.8
- ID Bottom
- 1.61
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.