HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9800874W
- Mfr # PPL9800-8-74SS-V
- Zoro # G422464845
product price:Â
$
53.99
/ea
Key Features
Replaces OEM Part
HY-PRO HP80L874WB, HY-PRO HP80L874WV, SWIFT SF9800874W, SWIFT SF9800874WV
Filter Media
304 SS WIRE
Height
8.21
Micron Rating
74
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-8-74SS-V
- Zoro #
- G422464845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.21
Details
- Replaces OEM Part
- HY-PRO HP80L874WB, HY-PRO HP80L874WV, SWIFT SF9800874W, SWIFT SF9800874WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- Collapse Pressure
- 305
- OD Bottom
- 1.98
- OD Top
- 1.98
- ID Top
- 0.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.