Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9801425UM
- Mfr # PPL9800-4-25G-HC-V
- Zoro # G322508588
product price:Â
$
51.29
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL8525KP, BALDWIN H8119, BALDWIN H8120, BALDWIN PT9484MPG, CNH 8925348, EPPENSTEINER 169801H20LL2115RP, EPPENSTEINER 169801RH20SLF000P, EPPENSTEINER 169801RH20SLF000V, EPPENSTEINER 169801RH20XLF000P, EPPENSTEINER 169801RH20XLF000V, FAIREY ARLON
Filter Media
MICROGLASS
Height
4.5
Micron Rating
20
ID Top
0.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-4-25G-HC-V
- Zoro #
- G322508588
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.5
Details
- Replaces OEM Part
- AIRFIL AFKOVL8525KP, BALDWIN H8119, BALDWIN H8120, BALDWIN PT9484MPG, CNH 8925348, EPPENSTEINER 169801H20LL2115RP, EPPENSTEINER 169801RH20SLF000P, EPPENSTEINER 169801RH20SLF000V, EPPENSTEINER 169801RH20XLF000P, EPPENSTEINER 169801RH20XLF000V, FAIREY ARLON
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.94
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- OD Top
- 1.99
- OD Bottom
- 1.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.