HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO FUM16A50UW
- Mfr # PEP2560-10-50SS-V
- Zoro # G622510632
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP10NL1050WB, HY-PRO HP10NL1050WV, TAISEI KOGYO FUL16A50UK, TAISEI KOGYO FUL16A50UW, TAISEI KOGYO FUM16A50UK, TAISEI KOGYO FUM16A50UW, TAISEI KOGYO GUL16A50UK, TAISEI KOGYO GUL16A50UW, TAISEI KOGYO GUM16A50UK, TAISEI KOGYO GUM16A50UW, TAISEI KOGYO
Filter Media
304 SS WIRE
Height
9.88
Micron Rating
50
ID Top
2.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-10-50SS-V
- Zoro #
- G622510632
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP10NL1050WB, HY-PRO HP10NL1050WV, TAISEI KOGYO FUL16A50UK, TAISEI KOGYO FUL16A50UW, TAISEI KOGYO FUM16A50UK, TAISEI KOGYO FUM16A50UW, TAISEI KOGYO GUL16A50UK, TAISEI KOGYO GUL16A50UW, TAISEI KOGYO GUM16A50UK, TAISEI KOGYO GUM16A50UW, TAISEI KOGYO
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- ID Top
- 2.37
- OD Bottom
- 3.94
- Collapse Pressure
- 305
- OD Top
- 3.94
Dimensions
- Height
- 9.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.