HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO GUM16A10M
- Mfr # PEP2560-10-10G-V
- Zoro # G822496538
product price:Â
$
89.69
/ea
Key Features
Replaces OEM Part
FILTER-MART 289101, HY-PRO HP10NL1010MB, HY-PRO HP10NL1010MV, TAISEI KOGYO FUL16A10M, TAISEI KOGYO FUL16A10U, TAISEI KOGYO FUM16A10M, TAISEI KOGYO FUM16A10U, TAISEI KOGYO GUL16A10M, TAISEI KOGYO GUL16A10U, TAISEI KOGYO GUM16A10M, TAISEI KOGYO GUM16A10U, T
Filter Media
MICROGLASS
Height
9.88
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2560-10-10G-V
- Zoro #
- G822496538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.88
Details
- Replaces OEM Part
- FILTER-MART 289101, HY-PRO HP10NL1010MB, HY-PRO HP10NL1010MV, TAISEI KOGYO FUL16A10M, TAISEI KOGYO FUL16A10U, TAISEI KOGYO FUM16A10M, TAISEI KOGYO FUM16A10U, TAISEI KOGYO GUL16A10M, TAISEI KOGYO GUL16A10U, TAISEI KOGYO GUM16A10M, TAISEI KOGYO GUM16A10U, T
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- OD Bottom
- 3.94
- ID Top
- 2.37
- OD Top
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.