Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO UL16A150K
- Mfr # PEP2560-10-74SS-V
- Zoro # G822556881
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP10NL1074WB, HY-PRO HP10NL1074WV, TAISEI KOGYO FUL16A150K, TAISEI KOGYO FUL16A150W, TAISEI KOGYO FUL16A200K, TAISEI KOGYO FUL16A200W, TAISEI KOGYO FUM16A150K, TAISEI KOGYO FUM16A150W, TAISEI KOGYO FUM16A200K, TAISEI KOGYO FUM16A200W, TAISEI KOGYO
Filter Media
304 SS WIRE
Height
9.88
Micron Rating
74
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2560-10-74SS-V
- Zoro #
- G822556881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.88
Details
- Replaces OEM Part
- HY-PRO HP10NL1074WB, HY-PRO HP10NL1074WV, TAISEI KOGYO FUL16A150K, TAISEI KOGYO FUL16A150W, TAISEI KOGYO FUL16A200K, TAISEI KOGYO FUL16A200W, TAISEI KOGYO FUM16A150K, TAISEI KOGYO FUM16A150W, TAISEI KOGYO FUM16A200K, TAISEI KOGYO FUM16A200W, TAISEI KOGYO
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- Collapse Pressure
- 305
- ID Top
- 2.37
- OD Top
- 3.94
- OD Bottom
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.