HYDRAULIC FILTER - PRESSURE LINE FOR TRIBOGUARD (DONALDSON) 240D003NV

  • Mfr # PHY240-6-3G-V

  • Zoro # G922478403


product price:  $42.89
/ea

Key Features

Height
6.81
OD Bottom
2.72
Collapse Pressure
435
ID Top
1.34
Micron Rating
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY240-6-3G-V
Zoro #
G922478403
UPC #
-
Country of Origin
United States

Dimensions

Height
6.81

Details

OD Bottom
2.72
Collapse Pressure
435
ID Top
1.34
Micron Rating
3
Beta Ratio 1
200/3
Filter Media
MICROGLASS
OD Top
2.72
Replaces OEM Part
AIRFIL AFKOVL2603, BEHRINGER BE240P03A, BEHRINGER BE240P03AV, CARQUEST 84881, CINCINNATI 50012651, DONALDSON DT0240D5UM, DONALDSON P173195, DONALDSON P566670, EPPENSTEINER 9240H3XLA000P, EPPENSTEINER 9240LAH3SLA000P, EPPENSTEINER 9240LAH3XLA000P, EPPENSTE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.