Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR VICKERS (EATON) V2681V5C20
- Mfr # PPL8800-16-25G-V
- Zoro # G622519468
product price:Â
$
58.25
/ea
Key Features
Replaces OEM Part
DONALDSON DT88001625UM, DONALDSON P174537, DONALDSON P566488, FAIREY ARLON (PARKER) R880H1625A, FAIREY ARLON (PARKER) R880H1625H, FAIREY ARLON (PARKER) R880Z1625A, FAIREY ARLON (PARKER) R880Z1625H, FILTER-MART F880016K25B, FILTER-MART F880016K25V, FILTERS
Filter Media
MICROGLASS
Height
16.92
Micron Rating
20
OD Bottom
3.39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8800-16-25G-V
- Zoro #
- G622519468
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.92
Details
- Replaces OEM Part
- DONALDSON DT88001625UM, DONALDSON P174537, DONALDSON P566488, FAIREY ARLON (PARKER) R880H1625A, FAIREY ARLON (PARKER) R880H1625H, FAIREY ARLON (PARKER) R880Z1625A, FAIREY ARLON (PARKER) R880Z1625H, FILTER-MART F880016K25B, FILTER-MART F880016K25V, FILTERS
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.39
- Collapse Pressure
- 305
- ID Top
- 1.95
- OD Top
- 3.39
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.