HYDRAULIC FILTER - PRESSURE LINE FOR WIX D01B03GWAV
- Mfr # PPR30-6-3GW-V
- Zoro # G522479664
product price:Â
$
73.79
/ea
Key Features
Replaces OEM Part
FILTREC D720GW03A, FILTREC D720GW03AV, MAIN FILTER MF0059627, MAIN FILTER MF0059628, WIX D01B03GWAV
Filter Media
GLASS/WATER REMOVAL
Height
5.35
Micron Rating
3
ID Top
0.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-6-3GW-V
- Zoro #
- G522479664
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D720GW03A, FILTREC D720GW03AV, MAIN FILTER MF0059627, MAIN FILTER MF0059628, WIX D01B03GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 3
- ID Top
- 0.99
- OD Bottom
- 2.34
- OD Top
- 2.36
- Collapse Pressure
- 305
Dimensions
- Height
- 5.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.