Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D01B40GAV
- Mfr # PPR30-6-40G-V
- Zoro # G522519568
product price:Â
$
50.65
/ea
Key Features
Replaces OEM Part
FILTER-MART 282523, FILTREC D720G40A, FILTREC D720G40AV, HY-PRO HP170L540MB, HY-PRO HP170L540MV, HY-PRO HP2K170L540MV, MAIN FILTER MF0509290, MAIN FILTER MF0575966, PARKER 922960, WIX D01B40GAV
Filter Media
MICROGLASS
Height
5.35
Micron Rating
40
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR30-6-40G-V
- Zoro #
- G522519568
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282523, FILTREC D720G40A, FILTREC D720G40AV, HY-PRO HP170L540MB, HY-PRO HP170L540MV, HY-PRO HP2K170L540MV, MAIN FILTER MF0509290, MAIN FILTER MF0575966, PARKER 922960, WIX D01B40GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- Collapse Pressure
- 305
- OD Top
- 2.36
- ID Top
- 0.99
- Beta Ratio 1
- 200/37
- OD Bottom
- 2.34
Dimensions
- Height
- 5.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.