Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR WIX D05B10GBV

  • Mfr # PPR31-16-10G-HC-V
  • Zoro # G922551533

product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTER-MART 282330, FILTER-X XH01941, FILTER-X XH01942, FILTREC D732G10B, FILTREC D732G10BV, HY-PRO HP311L1512MB, HY-PRO HP311L1512MV, MAIN FILTER MF0059763, MAIN FILTER MF0059764, NATIONAL FILTERS 102187827, NATIONAL FILTERS 141187827, NATIONAL FILTERS 1
Height
15.04
Micron Rating
10
Beta Ratio 1
200/13
OD Top
3.82
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPR31-16-10G-HC-V
Zoro #
G922551533
UPC #
-
Country of Origin
United States

Dimensions

Height
15.04

Details

Replaces OEM Part
FILTER-MART 282330, FILTER-X XH01941, FILTER-X XH01942, FILTREC D732G10B, FILTREC D732G10BV, HY-PRO HP311L1512MB, HY-PRO HP311L1512MV, MAIN FILTER MF0059763, MAIN FILTER MF0059764, NATIONAL FILTERS 102187827, NATIONAL FILTERS 141187827, NATIONAL FILTERS 1
Micron Rating
10
Beta Ratio 1
200/13
OD Top
3.82
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Bottom
3.82
ID Top
1.88

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products