Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF ML070W10B2
- Mfr # PMH362-5-10SS-HC-V
- Zoro # G822485297
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18100G10C000P, FILTER-X XH02602, FILTREC DMD362W10B, FILTREC DMD362W10V, HY-PRO HP362HL510WB, HY-PRO HP362HL510WV, INTERNORMEN 306773, INTERNORMEN 0485236210GHRBP, INTERNORMEN 0485236210GHRBV, MAHLE 852362DRGVST10, MAIN FILTER MF0061476, MAIN
Filter Media
304 SS WIRE
Height
5.04
Micron Rating
10
ID Bottom
1.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH362-5-10SS-HC-V
- Zoro #
- G822485297
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18100G10C000P, FILTER-X XH02602, FILTREC DMD362W10B, FILTREC DMD362W10V, HY-PRO HP362HL510WB, HY-PRO HP362HL510WV, INTERNORMEN 306773, INTERNORMEN 0485236210GHRBP, INTERNORMEN 0485236210GHRBV, MAHLE 852362DRGVST10, MAIN FILTER MF0061476, MAIN
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Bottom
- 1.33
- OD Top
- 3.23
- Collapse Pressure
- 3045
- ID Top
- 1.33
- OD Bottom
- 3.23
Dimensions
- Height
- 5.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.