Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D05B25GAV
- Mfr # PPR31-16-25G-V
- Zoro # G322574194
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON DT061P25UM, DONALDSON P567056, FILTREC D732G25A, FILTREC D732G25AV, HY-PRO HP310L1525MB, HY-PRO HP310L1525MV, MAIN FILTER MF0059765, MAIN FILTER MF0059766, SWIFT SF0709025UM, SWIFT SF0709025UMV, WIX D05B25GAV
Filter Media
MICROGLASS
Height
15.26
Micron Rating
20
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-16-25G-V
- Zoro #
- G322574194
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT061P25UM, DONALDSON P567056, FILTREC D732G25A, FILTREC D732G25AV, HY-PRO HP310L1525MB, HY-PRO HP310L1525MV, MAIN FILTER MF0059765, MAIN FILTER MF0059766, SWIFT SF0709025UM, SWIFT SF0709025UMV, WIX D05B25GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.88
- OD Bottom
- 3.6
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- OD Top
- 3.6