Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D06B25GWAV
Mfr # PPL8900-8-25GW-V
Zoro # G322502845
product price:Â
$
51.49
/ea
Key Features
Replaces OEM Part
FILTREC D610GW25, FILTREC D610GW25V, FILTREC D760GW25A, FILTREC D760GW25AV, HY-PRO HP89L825AB, HY-PRO HP89L825AV, MAIN FILTER MF0059309, MAIN FILTER MF0059310, MAIN FILTER MF0059795, MAIN FILTER MF0059796, WIX D06B25GWAV, WIX D84A25GWV
Filter Media
GLASS/WATER REMOVAL
Height
8.1
Micron Rating
20
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-8-25GW-V
- Zoro #
- G322502845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.1
Details
- Replaces OEM Part
- FILTREC D610GW25, FILTREC D610GW25V, FILTREC D760GW25A, FILTREC D760GW25AV, HY-PRO HP89L825AB, HY-PRO HP89L825AV, MAIN FILTER MF0059309, MAIN FILTER MF0059310, MAIN FILTER MF0059795, MAIN FILTER MF0059796, WIX D06B25GWAV, WIX D84A25GWV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 20
- Collapse Pressure
- 365
- OD Top
- 3.79
- OD Bottom
- 3.79
- ID Top
- 2.2