Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D09A10GBV
- Mfr # PFC830-8-10G-HC-V
- Zoro # G322537434
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3072016, FILTER-X XH02006, FILTREC D831G10B, FILTREC D831G10BV, HY-PRO HPQH96106, MAIN FILTER MF0059941, MAIN FILTER MF0576048, STAUFF MD025F10B, STAUFF MD025F10B2, STAUFF MD025F10V, STAUFF MD025F10V2, STAUFF MD25F10B, STAUFF MD25F10B2, STAUFF MD25F
Filter Media
MICROGLASS
Height
7.87
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC830-8-10G-HC-V
- Zoro #
- G322537434
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3072016, FILTER-X XH02006, FILTREC D831G10B, FILTREC D831G10BV, HY-PRO HPQH96106, MAIN FILTER MF0059941, MAIN FILTER MF0576048, STAUFF MD025F10B, STAUFF MD025F10B2, STAUFF MD025F10V, STAUFF MD025F10V2, STAUFF MD25F10B, STAUFF MD25F10B2, STAUFF MD25F
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- ID Top
- 1.03
- Beta Ratio 1
- 200/13
- OD Bottom
- 2.72
- OD Top
- 2.72
Dimensions
- Height
- 7.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.