Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D12B25GAV
- Mfr # PFC790-5-25G-V
- Zoro # G122484358
product price:Â
$
55.75
/ea
Key Features
Replaces OEM Part
FILTREC D790G25A, FILTREC D790G25AV, HY-PRO HP190L520MB, HY-PRO HP190L520MV, JURA FILTRATION SH51240, MAIN FILTER MF0059874, MAIN FILTER MF0419161, PARKER G04245, PARKER G04249, WIX D12B25GAV
Filter Media
MICROGLASS
Height
4.92
Micron Rating
20
OD Bottom
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC790-5-25G-V
- Zoro #
- G122484358
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.92
Details
- Replaces OEM Part
- FILTREC D790G25A, FILTREC D790G25AV, HY-PRO HP190L520MB, HY-PRO HP190L520MV, JURA FILTRATION SH51240, MAIN FILTER MF0059874, MAIN FILTER MF0419161, PARKER G04245, PARKER G04249, WIX D12B25GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.09
- Beta Ratio 1
- 200/20
- OD Top
- 2.09
- Collapse Pressure
- 305
- ID Top
- 0.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.