HYDRAULIC FILTER - PRESSURE LINE FOR WIX D17A05HV
- Mfr # PHY15-2-5G-HC-V
- Zoro # G122470856
product price:Â
$
71.39
/ea
Key Features
Replaces OEM Part
FILTREC DHD15H05B, FILTREC DHD15H05V, MAIN FILTER MF0576196, MAIN FILTER MF0576197, WIX D17A05HV
Filter Media
MICROGLASS
Height
1.69
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY15-2-5G-HC-V
- Zoro #
- G122470856
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD15H05B, FILTREC DHD15H05V, MAIN FILTER MF0576196, MAIN FILTER MF0576197, WIX D17A05HV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.38
- ID Top
- 0.48
- OD Bottom
- 1.38
Dimensions
- Height
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.