Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D18A25BV
- Mfr # PEP20004-3-25SS-V
- Zoro # G322505174
product price:Â
$
54.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20004G25A000P, FILTREC DVD20004B25B, FILTREC DVD20004B25V, FILTREC WT1363, HY-PRO HP43NL325WB, HY-PRO HP43NL325WV, MAIN FILTER MF0576520, MAIN FILTER MF0576521, REXROTH 20004G25A000M, REXROTH 20004G25A000V, STAUFF SS012B25B, STAUFF SS012B25B2
Filter Media
304 SS WIRE
Height
3.27
Micron Rating
25
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-3-25SS-V
- Zoro #
- G322505174
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20004G25A000P, FILTREC DVD20004B25B, FILTREC DVD20004B25V, FILTREC WT1363, HY-PRO HP43NL325WB, HY-PRO HP43NL325WV, MAIN FILTER MF0576520, MAIN FILTER MF0576521, REXROTH 20004G25A000M, REXROTH 20004G25A000V, STAUFF SS012B25B, STAUFF SS012B25B2
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 435
- OD Bottom
- 1.77
- OD Top
- 1.77
- ID Top
- 0.95
Dimensions
- Height
- 3.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.