HYDRAULIC FILTER - PRESSURE LINE FOR WIX D19A100BV
- Mfr # PEP20004-4-100SS-V
- Zoro # G522481322
product price:Â
$
62.45
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20005G100A000P, FILTRATION GROUP E20005DN3100, FILTRATION GROUP E20005DN3100FPM, FILTREC DVD20005B100B, FILTREC DVD20005B100V, FILTREC WT1573, HY-PRO HP43NL4100WB, HY-PRO HP43NL4100WV, MAIN FILTER MF0576566, MAIN FILTER MF0576567, REXROTH 200
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
100
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-4-100SS-V
- Zoro #
- G522481322
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- EPPENSTEINER 20005G100A000P, FILTRATION GROUP E20005DN3100, FILTRATION GROUP E20005DN3100FPM, FILTREC DVD20005B100B, FILTREC DVD20005B100V, FILTREC WT1573, HY-PRO HP43NL4100WB, HY-PRO HP43NL4100WV, MAIN FILTER MF0576566, MAIN FILTER MF0576567, REXROTH 200
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 1.77
- Collapse Pressure
- 435
- ID Top
- 0.95
- OD Bottom
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.