HYDRAULIC FILTER - PRESSURE LINE FOR WIX D25A10WV
- Mfr # PEP20020-10-10SS-HC-V
- Zoro # G822555419
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20030G10C000P, FILTREC DVD20030W10B, FILTREC DVD20030W10V, HY-PRO HP67HL1010WB, HY-PRO HP67HL1010WV, MAIN FILTER MF0576902, MAIN FILTER MF0576903, REXROTH 20030G10C000M, REXROTH 20030G10C000V, WIX D25A10WV
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
10
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-10-10SS-HC-V
- Zoro #
- G822555419
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- EPPENSTEINER 20030G10C000P, FILTREC DVD20030W10B, FILTREC DVD20030W10V, HY-PRO HP67HL1010WB, HY-PRO HP67HL1010WV, MAIN FILTER MF0576902, MAIN FILTER MF0576903, REXROTH 20030G10C000M, REXROTH 20030G10C000V, WIX D25A10WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 1.66
- OD Top
- 3.07
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.