Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D26A10EV
- Mfr # PEP20020-16-10G-V
- Zoro # G322543763
product price:Â
$
66.59
/ea
Key Features
Replaces OEM Part
DONALDSON P561368, EPPENSTEINER 20045H10SLA000P, EPPENSTEINER 20045H10XLA000P, FILTRATION GROUP E20045DN2010, FILTRATION GROUP E20045DN2010FPM, FILTREC DVD20045E10B, FILTREC DVD20045E10V, FILTREC WG389, HY-PRO HP67NL1510MB, HY-PRO HP67NL1510MV, HY-PRO HPQ
Filter Media
MICROGLASS
Height
15.63
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-16-10G-V
- Zoro #
- G322543763
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561368, EPPENSTEINER 20045H10SLA000P, EPPENSTEINER 20045H10XLA000P, FILTRATION GROUP E20045DN2010, FILTRATION GROUP E20045DN2010FPM, FILTREC DVD20045E10B, FILTREC DVD20045E10V, FILTREC WG389, HY-PRO HP67NL1510MB, HY-PRO HP67NL1510MV, HY-PRO HPQ
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Bottom
- 3.15
- ID Top
- 1.66
- Beta Ratio 1
- 200/13
- OD Top
- 3.15
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.