HYDRAULIC FILTER - PRESSURE LINE FOR WIX D36B10EV
- Mfr # PFC60-8-10G-V
- Zoro # G622513589
product price:Â
$
28.25
/ea
Sold in multiples of 2 for
$56.50
Key Features
Replaces OEM Part
EPPENSTEINER 9140H10SLA000P, FILTREC DHD140E10B, FILTREC DHD140E10V, HYDAC/HYCON 0140D010BN, HYDAC/HYCON 0140D010BNV, MAIN FILTER MF0306549, MAIN FILTER MF0576176, REXROTH 9140H10SLA000M, REXROTH 9140H10SLA000V, STAUFF SE035E10B, STAUFF SE035E10B2, STAUFF
Filter Media
MICROGLASS
Height
7.76
Micron Rating
10
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-8-10G-V
- Zoro #
- G622513589
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9140H10SLA000P, FILTREC DHD140E10B, FILTREC DHD140E10V, HYDAC/HYCON 0140D010BN, HYDAC/HYCON 0140D010BNV, MAIN FILTER MF0306549, MAIN FILTER MF0576176, REXROTH 9140H10SLA000M, REXROTH 9140H10SLA000V, STAUFF SE035E10B, STAUFF SE035E10B2, STAUFF
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/13
- OD Top
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 435
Dimensions
- Height
- 7.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.