Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D36B25BV
- Mfr # PFC60-8-25SS-V
- Zoro # G522478148
product price:Â
$
67.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9140G25A000P, FILTER-X XH02128, FILTREC DHD140B25B, FILTREC DHD140B25V, HYDAC/HYCON 0140D025W, HYDAC/HYCON 0140D025WV, INTERNORMEN 306198, INTERNORMEN 020140D25G30EP, INTERNORMEN 020140D25G30EV, JURA FILTRATION SH75214, MAIN FILTER MF0306534,
Filter Media
304 SS WIRE
Height
7.76
Micron Rating
25
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-8-25SS-V
- Zoro #
- G522478148
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9140G25A000P, FILTER-X XH02128, FILTREC DHD140B25B, FILTREC DHD140B25V, HYDAC/HYCON 0140D025W, HYDAC/HYCON 0140D025WV, INTERNORMEN 306198, INTERNORMEN 020140D25G30EP, INTERNORMEN 020140D25G30EV, JURA FILTRATION SH75214, MAIN FILTER MF0306534,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 435
- OD Top
- 1.75
- OD Bottom
- 1.75
- ID Top
- 0.87
Dimensions
- Height
- 7.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.