Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D40B80TV
- Mfr # PHY30-4-80SS-HC-V
- Zoro # G422520152
product price:Â
$
58.29
/ea
Key Features
Replaces OEM Part
FILTREC DHD30T80B, FILTREC DHD30T80V, HY-PRO HP54HL474WB, HY-PRO HP54HL474WV, INTERNORMEN 313658, INTERNORMEN 01E3080GHREP, INTERNORMEN 01E3080GHREV, MAIN FILTER MF0420756, MAIN FILTER MF0576313, WIX D40B80TV
Filter Media
304 SS WIRE
Height
3.66
Micron Rating
80
OD Top
1.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY30-4-80SS-HC-V
- Zoro #
- G422520152
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD30T80B, FILTREC DHD30T80V, HY-PRO HP54HL474WB, HY-PRO HP54HL474WV, INTERNORMEN 313658, INTERNORMEN 01E3080GHREP, INTERNORMEN 01E3080GHREV, MAIN FILTER MF0420756, MAIN FILTER MF0576313, WIX D40B80TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Top
- 1.38
- Collapse Pressure
- 3045
- OD Bottom
- 1.38
- ID Top
- 0.48
Dimensions
- Height
- 3.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.