Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D42A25GWAV
- Mfr # PPL9020-4-25GW-V
- Zoro # G822461925
product price:Â
$
28.75
/ea
Sold in multiples of 2 for $57.50
Key Features
Replaces OEM Part
FILTREC D111GW25A, FILTREC D111GW25AV, MAIN FILTER MF0545673, MAIN FILTER MF0575719, WIX D42A25GWAV
Filter Media
GLASS/WATER REMOVAL
Height
4.47
Micron Rating
20
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-25GW-V
- Zoro #
- G822461925
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D111GW25A, FILTREC D111GW25AV, MAIN FILTER MF0545673, MAIN FILTER MF0575719, WIX D42A25GWAV
- Filter Media
- GLASS/WATER REMOVAL
- Micron Rating
- 20
- OD Bottom
- 1.82
- Collapse Pressure
- 305
- OD Top
- 1.82
- ID Top
- 1.01