Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D43B03FV
Mfr # PHY500-10-3G-HC-V
Zoro # G322573128
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL2683KP, DONALDSON P568717, EPPENSTEINER 9500H3SLF000P, EPPENSTEINER 9500H3XLF000P, EPPENSTEINER 9500LAH3SLF000P, EPPENSTEINER 9500LAH3XLF000P, FILTER-X XH02263, FILTREC DHD500F03B, FILTREC DHD500F03V, FILTREC DHD500H03B, FILTREC DHD500H03V, F
Filter Media
MICROGLASS
Height
9.96
Micron Rating
3
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY500-10-3G-HC-V
- Zoro #
- G322573128
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.96
Details
- Replaces OEM Part
- AIRFIL AFKOVL2683KP, DONALDSON P568717, EPPENSTEINER 9500H3SLF000P, EPPENSTEINER 9500H3XLF000P, EPPENSTEINER 9500LAH3SLF000P, EPPENSTEINER 9500LAH3XLF000P, FILTER-X XH02263, FILTREC DHD500F03B, FILTREC DHD500F03V, FILTREC DHD500H03B, FILTREC DHD500H03V, F
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.56
- ID Top
- 1.9
- OD Top
- 3.56
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3