Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D43B100BV
- Mfr # PHY500-10-100SS-V
- Zoro # G822560901
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02256, FILTREC DHD500B100B, FILTREC DHD500B100V, FILTREC DHD500S100B, FILTREC DHD500S100V, HYDAC/HYCON 0500D100W, HYDAC/HYCON 0500D100WHC, HYDAC/HYCON 0500D100WHCV, HYDAC/HYCON 0500D100WV, MAIN FILTER MF0306633, MAIN FILTER MF0421044, MAIN FILT
Filter Media
304 SS WIRE
Height
9.96
Micron Rating
100
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY500-10-100SS-V
- Zoro #
- G822560901
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02256, FILTREC DHD500B100B, FILTREC DHD500B100V, FILTREC DHD500S100B, FILTREC DHD500S100V, HYDAC/HYCON 0500D100W, HYDAC/HYCON 0500D100WHC, HYDAC/HYCON 0500D100WHCV, HYDAC/HYCON 0500D100WV, MAIN FILTER MF0306633, MAIN FILTER MF0421044, MAIN FILT
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 3.56
- OD Top
- 3.56
- ID Top
- 1.9
- Collapse Pressure
- 435