HYDRAULIC FILTER - PRESSURE LINE FOR WIX D44B25SV
- Mfr # PHY55-5-25SS-V
- Zoro # G522486266
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD55S25B, FILTREC DHD55S25V, HYDAC/HYCON 0055D025WHC, HYDAC/HYCON 0055D025WHCV, MAIN FILTER MF0421061, MAIN FILTER MF0576363, WIX D44B25SV
Filter Media
304 SS WIRE
Height
4.65
Micron Rating
25
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY55-5-25SS-V
- Zoro #
- G522486266
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD55S25B, FILTREC DHD55S25V, HYDAC/HYCON 0055D025WHC, HYDAC/HYCON 0055D025WHCV, MAIN FILTER MF0421061, MAIN FILTER MF0576363, WIX D44B25SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 435
- OD Top
- 2.22
- ID Top
- 1
- OD Bottom
- 2.22
Dimensions
- Height
- 4.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.