HYDRAULIC FILTER - PRESSURE LINE FOR WIX D47A25GAV
- Mfr # PPL9800-3-25G-V
- Zoro # G122474229
product price:Â
$
16.25
/ea
Sold in multiples of 3 for
$48.75
Key Features
Replaces OEM Part
DONALDSON 47153, FILTER-X XH01389, FILTREC D123G25A, FILTREC D123G25AV, IKRON HEK8630080ASFG025LCB, IKRON HHC03144, MAIN FILTER MF0058583, MAIN FILTER MF0058584, WIX D47A25GAV
Filter Media
MICROGLASS
Height
3.39
Micron Rating
20
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-3-25G-V
- Zoro #
- G122474229
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- DONALDSON 47153, FILTER-X XH01389, FILTREC D123G25A, FILTREC D123G25AV, IKRON HEK8630080ASFG025LCB, IKRON HHC03144, MAIN FILTER MF0058583, MAIN FILTER MF0058584, WIX D47A25GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.95
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.98
- OD Top
- 1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.