Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D49B05EV
- Mfr # PMH60-11-5G-V
- Zoro # G822508767
product price:Â
$
57.55
/ea
Key Features
Replaces OEM Part
FILTREC DLD150E05B, FILTREC DLD150E05V, HY-PRO HP48NL116MB, HY-PRO HP48NL116MV, INTERNORMEN 303111, INTERNORMEN 01E1506VG30EP, INTERNORMEN 01E1506VG30EV, MAIN FILTER MF0060523, MAIN FILTER MF0060524, WIX D49B05EV
Filter Media
MICROGLASS
Height
11.14
Micron Rating
5
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-11-5G-V
- Zoro #
- G822508767
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.14
Details
- Replaces OEM Part
- FILTREC DLD150E05B, FILTREC DLD150E05V, HY-PRO HP48NL116MB, HY-PRO HP48NL116MV, INTERNORMEN 303111, INTERNORMEN 01E1506VG30EP, INTERNORMEN 01E1506VG30EV, MAIN FILTER MF0060523, MAIN FILTER MF0060524, WIX D49B05EV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.75
- ID Top
- 0.87
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 1.75
- Collapse Pressure
- 305