HYDRAULIC FILTER - PRESSURE LINE FOR WIX D52B130BV
- Mfr # PMH170-12-130SS-V
- Zoro # G822486126
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD360B130B, FILTREC DLD360B130V, HY-PRO HP28NL12130WB, HY-PRO HP28NL12130WV, INTERNORMEN 303092, INTERNORMEN 01E360130G30EP, INTERNORMEN 01E360130G30EV, MAIN FILTER MF0060619, MAIN FILTER MF0576434, WIX D52B130BV
Filter Media
304 SS WIRE
Height
12.17
Micron Rating
125
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH170-12-130SS-V
- Zoro #
- G822486126
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.17
Details
- Replaces OEM Part
- FILTREC DLD360B130B, FILTREC DLD360B130V, HY-PRO HP28NL12130WB, HY-PRO HP28NL12130WV, INTERNORMEN 303092, INTERNORMEN 01E360130G30EP, INTERNORMEN 01E360130G30EV, MAIN FILTER MF0060619, MAIN FILTER MF0576434, WIX D52B130BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Top
- 2.36
- OD Bottom
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.