Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D53B20EV
- Mfr # PMH170-16-20G-V
- Zoro # G122493220
product price:Â
$
99.79
/ea
Key Features
Replaces OEM Part
FILTREC DLD450E20B, FILTREC DLD450E20V, HY-PRO HP28NL1625MB, HY-PRO HP28NL1625MV, INTERNORMEN 300710, INTERNORMEN 300712, INTERNORMEN 01E45025VG30EP, INTERNORMEN 01E45025VG30EV, MAIN FILTER MF0060673, MAIN FILTER MF0060674, PARKER 938225Q, WIX D53B20EV
Filter Media
MICROGLASS
Height
16.3
Micron Rating
20
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH170-16-20G-V
- Zoro #
- G122493220
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD450E20B, FILTREC DLD450E20V, HY-PRO HP28NL1625MB, HY-PRO HP28NL1625MV, INTERNORMEN 300710, INTERNORMEN 300712, INTERNORMEN 01E45025VG30EP, INTERNORMEN 01E45025VG30EV, MAIN FILTER MF0060673, MAIN FILTER MF0060674, PARKER 938225Q, WIX D53B20EV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.35
- OD Bottom
- 2.36
- OD Top
- 2.36
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 435
Dimensions
- Height
- 16.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.