Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D57B25BV
- Mfr # PMH60-7-25SS-V
- Zoro # G822566446
product price:Â
$
53.89
/ea
Key Features
Replaces OEM Part
FILTREC DLD90B25B, FILTREC DLD90B25V, HY-PRO HP48NL725WB, HY-PRO HP48NL725WV, INTERNORMEN 304488, INTERNORMEN 310438, INTERNORMEN 01E9025G30EP, INTERNORMEN 01E9025G30EV, MAIN FILTER MF0060809, MAIN FILTER MF0060810, WIX D57B25BV
Filter Media
304 SS WIRE
Height
6.81
Micron Rating
25
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-7-25SS-V
- Zoro #
- G822566446
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.81
Details
- Replaces OEM Part
- FILTREC DLD90B25B, FILTREC DLD90B25V, HY-PRO HP48NL725WB, HY-PRO HP48NL725WV, INTERNORMEN 304488, INTERNORMEN 310438, INTERNORMEN 01E9025G30EP, INTERNORMEN 01E9025G30EV, MAIN FILTER MF0060809, MAIN FILTER MF0060810, WIX D57B25BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 1.75
- ID Top
- 0.87
- OD Top
- 1.75
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.