Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D58A10GAV
- Mfr # PSH3201-20-10G-V
- Zoro # G322538059
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01574, FILTREC D153G10A, FILTREC D153G10AV, HY-PRO HP32NL2010MB, HY-PRO HP32NL2010MV, JURA FILTRATION SH63078, MAIN FILTER MF0059007, MAIN FILTER MF0059008, MP FILTRI HP3204A10AN, MP FILTRI HP3204A10ANP01, MP FILTRI HP3204A10NA, MP FILTRI HP320
Filter Media
MICROGLASS
Height
20.47
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-20-10G-V
- Zoro #
- G322538059
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01574, FILTREC D153G10A, FILTREC D153G10AV, HY-PRO HP32NL2010MB, HY-PRO HP32NL2010MV, JURA FILTRATION SH63078, MAIN FILTER MF0059007, MAIN FILTER MF0059008, MP FILTRI HP3204A10AN, MP FILTRI HP3204A10ANP01, MP FILTRI HP3204A10NA, MP FILTRI HP320
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- OD Top
- 3.16
- OD Bottom
- 3.16
- ID Top
- 1.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.