Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D58B20EB
- Mfr # PMH8505-4-20G
- Zoro # G322504979
product price:Â
$
22.29
/ea
Sold in multiples of 2 for
$44.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL29025, BALDWIN PT23058MPG, DONALDSON DT01525UM, DONALDSON P567084, EPPENSTEINER 184105H20SLE000P, EPPENSTEINER 184105H20XLE000P, FILTER-MART 050630, FILTER-MART 050697, FILTER-X XH02332, FILTREC DMD0005E20B, HYDAC/HYCON 1269143, HYDAC/HYCON 2
Filter Media
MICROGLASS
Height
3.69
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-4-20G
- Zoro #
- G322504979
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29025, BALDWIN PT23058MPG, DONALDSON DT01525UM, DONALDSON P567084, EPPENSTEINER 184105H20SLE000P, EPPENSTEINER 184105H20XLE000P, FILTER-MART 050630, FILTER-MART 050697, FILTER-X XH02332, FILTREC DMD0005E20B, HYDAC/HYCON 1269143, HYDAC/HYCON 2
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Top
- 1.78
- OD Bottom
- 1.78
- ID Top
- 1.01
- Collapse Pressure
- 435
Dimensions
- Height
- 3.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.