Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D59E10GAV
- Mfr # PEP20400-10-10G-V
- Zoro # G822473737
product price:Â
$
63.59
/ea
Key Features
Replaces OEM Part
ELSAESSER EIT113321480, ENGEL C20412076, EPPENSTEINER 20250H10SLA000P, EPPENSTEINER 20250H10XLA000P, FILTER-MART 051950, FILTRATION GROUP PI23025DNPS10FPM, FILTREC XD250G10A, FILTREC XD250G10AV, HYDAC/HYCON 319488, HYDAC/HYCON 0250DN010BN3HC, HYDAC/HYCON
Filter Media
MICROGLASS
Height
9.76
Micron Rating
10
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-10-10G-V
- Zoro #
- G822473737
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ELSAESSER EIT113321480, ENGEL C20412076, EPPENSTEINER 20250H10SLA000P, EPPENSTEINER 20250H10XLA000P, FILTER-MART 051950, FILTRATION GROUP PI23025DNPS10FPM, FILTREC XD250G10A, FILTREC XD250G10AV, HYDAC/HYCON 319488, HYDAC/HYCON 0250DN010BN3HC, HYDAC/HYCON
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.15
- ID Top
- 1.59
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- OD Bottom
- 3.15
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.