Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D60B05FB
- Mfr # PMH8505-9-5G-HC
- Zoro # G022494334
product price:Â
$
66.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 185211H6SLF000P, EPPENSTEINER 185211H6XLF000P, FILTER-MART 050635, FILTER-X XH02374, FILTREC DMD0011F05B, HYDAC/HYCON 1269234, HYDAC/HYCON 2100D05BH, HYDAC/HYCON 2110D05BH, HY-PRO HP301L106M, ILVA 6645660, INTERNORMEN 04PI52116VGHREO, JURA FI
Filter Media
MICROGLASS
Height
9.69
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-9-5G-HC
- Zoro #
- G022494334
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.69
Details
- Replaces OEM Part
- EPPENSTEINER 185211H6SLF000P, EPPENSTEINER 185211H6XLF000P, FILTER-MART 050635, FILTER-X XH02374, FILTREC DMD0011F05B, HYDAC/HYCON 1269234, HYDAC/HYCON 2100D05BH, HYDAC/HYCON 2110D05BH, HY-PRO HP301L106M, ILVA 6645660, INTERNORMEN 04PI52116VGHREO, JURA FI
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.78
- ID Top
- 1.01
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.