HYDRAULIC FILTER - PRESSURE LINE FOR WIX D63B60BB
- Mfr # PMH8515-15-60SS
- Zoro # G822551602
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVM29560, EPPENSTEINER 188445G60E000P, FILTER-MART 060510, FILTER-X XH02426, FILTREC DMD0045B60B, HY-PRO HP1200L1560W, IMEX IMM6082370, INTERNORMEN 306519, INTERNORMEN 04PI844560G16EO, JURA FILTRATION SH84059, MAHLE PI8445DRG60, MAIN FILTER MF00
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
60
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-60SS
- Zoro #
- G822551602
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVM29560, EPPENSTEINER 188445G60E000P, FILTER-MART 060510, FILTER-X XH02426, FILTREC DMD0045B60B, HY-PRO HP1200L1560W, IMEX IMM6082370, INTERNORMEN 306519, INTERNORMEN 04PI844560G16EO, JURA FILTRATION SH84059, MAHLE PI8445DRG60, MAIN FILTER MF00
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 1.88
- Collapse Pressure
- 435
- OD Bottom
- 3.32
- OD Top
- 3.32
Dimensions
- Height
- 14.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.