HYDRAULIC FILTER - PRESSURE LINE FOR WIX D65B20LB
- Mfr # PMH024-8-20P-B
- Zoro # G722534163
product price:Â
$
78.69
/ea
Key Features
Replaces OEM Part
FILTREC DMD024L20B, MAHLE 852024MIC25, MAIN FILTER MF0061105, WIX D65B20LB
Filter Media
PAPER
Height
7.76
Micron Rating
20
OD Top
5.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH024-8-20P-B
- Zoro #
- G722534163
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DMD024L20B, MAHLE 852024MIC25, MAIN FILTER MF0061105, WIX D65B20LB
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 5.91
- ID Bottom
- 3.5
- OD Bottom
- 5.91
- Collapse Pressure
- 305
- ID Top
- 3.5
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 7.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.