Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D68B05EB
- Mfr # PMH070-8-5G-B
- Zoro # G622565663
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DMD070E05B, MAIN FILTER MF0422820, PUROLATOR/FACET 2070EAM062N1, WIX D68B05EB
Filter Media
MICROGLASS
Height
8.07
Micron Rating
5
ID Top
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH070-8-5G-B
- Zoro #
- G622565663
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.07
Details
- Replaces OEM Part
- FILTREC DMD070E05B, MAIN FILTER MF0422820, PUROLATOR/FACET 2070EAM062N1, WIX D68B05EB
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 3.5
- ID Bottom
- 3.5
- Collapse Pressure
- 305
- OD Top
- 5.91
- OD Bottom
- 5.91
- Beta Ratio 1
- 200/4.5