Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D70B10WV
Mfr # PMH125-3-10SS-HC-V
Zoro # G822538931
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 1820G10C000P, FILTER-X XH02506, FILTREC DMD125W10B, FILTREC DMD125W10V, HY-PRO HP125HL310WB, HY-PRO HP125HL310WV, INTERNORMEN 306741, INTERNORMEN 0485212510GHREP, INTERNORMEN 0485212510GHREV, JURA FILTRATION SH64042, MAHLE 852125DRGVST10, MAI
Filter Media
304 SS WIRE
Height
3.43
Micron Rating
10
OD Top
1.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH125-3-10SS-HC-V
- Zoro #
- G822538931
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1820G10C000P, FILTER-X XH02506, FILTREC DMD125W10B, FILTREC DMD125W10V, HY-PRO HP125HL310WB, HY-PRO HP125HL310WV, INTERNORMEN 306741, INTERNORMEN 0485212510GHREP, INTERNORMEN 0485212510GHREV, JURA FILTRATION SH64042, MAHLE 852125DRGVST10, MAI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 1.65
- OD Bottom
- 1.63
- ID Top
- 0.9
- Collapse Pressure
- 3045