Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D71B20KV
- Mfr # PMH126-4-20P-V
- Zoro # G822467552
product price:Â
$
21.79
/ea
Sold in multiples of 2 for
$43.58
Key Features
Replaces OEM Part
EPPENSTEINER 1840P25G000P, FILTER-X XH02524, FILTREC DMD126K20B, FILTREC DMD126K20V, JURA FILTRATION SH64066, MAHLE 852126MIC25, MAIN FILTER MF0061274, MAIN FILTER MF0061275, NATIONAL FILTERS 106110888, NATIONAL FILTERS 131110888, NATIONAL FILTERS 1411108
Filter Media
PAPER
Height
4.44
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-20P-V
- Zoro #
- G822467552
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1840P25G000P, FILTER-X XH02524, FILTREC DMD126K20B, FILTREC DMD126K20V, JURA FILTRATION SH64066, MAHLE 852126MIC25, MAIN FILTER MF0061274, MAIN FILTER MF0061275, NATIONAL FILTERS 106110888, NATIONAL FILTERS 131110888, NATIONAL FILTERS 1411108
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Top
- 1.82
- ID Top
- 1.01
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 1.82
Dimensions
- Height
- 4.44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.