Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D74A10T
Mfr # PSH120-8-10SS-B
Zoro # G722516893
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01638, FILTREC D261T10, MAIN FILTER MF0059202, SOFIMA 55636RD, SOFIMA CLE180RD1, SOFIMA LE180RD1, WIX D74A10T
Filter Media
304 SS WIRE
Height
8
Micron Rating
10
Collapse Pressure
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH120-8-10SS-B
- Zoro #
- G722516893
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8
Details
- Replaces OEM Part
- FILTER-X XH01638, FILTREC D261T10, MAIN FILTER MF0059202, SOFIMA 55636RD, SOFIMA CLE180RD1, SOFIMA LE180RD1, WIX D74A10T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 75
- ID Bottom
- 2.58
- ID Top
- 0.75
- OD Bottom
- 5.12
- OD Top
- 5.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.