Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D75A125TAV
- Mfr # PSH101-4-125SS-V
- Zoro # G322504146
product price:Â
$
28.95
/ea
Sold in multiples of 2 for $57.90
Key Features
Replaces OEM Part
FILTER-X XH01649, FILTREC D310T125A, FILTREC D310T125AV, JURA FILTRATION SH63217, MAIN FILTER MF0059221, MAIN FILTER MF0059222, PUROLATOR/FACET P037EAM1003F1, PUROLATOR/FACET P037EAM1003N1, SCHUPP HY90371, SOFIMA CDM101MN1, SOFIMA DM101MCV1, WIX D75A125TA
Filter Media
304 SS WIRE
Height
3.54
Micron Rating
125
ID Top
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH101-4-125SS-V
- Zoro #
- G322504146
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.54
Details
- Replaces OEM Part
- FILTER-X XH01649, FILTREC D310T125A, FILTREC D310T125AV, JURA FILTRATION SH63217, MAIN FILTER MF0059221, MAIN FILTER MF0059222, PUROLATOR/FACET P037EAM1003F1, PUROLATOR/FACET P037EAM1003N1, SCHUPP HY90371, SOFIMA CDM101MN1, SOFIMA DM101MCV1, WIX D75A125TA
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- ID Top
- 0.9
- Collapse Pressure
- 305
- OD Top
- 1.65
- OD Bottom
- 1.63