HYDRAULIC FILTER - PRESSURE LINE FOR WIX D75A25CAV
- Mfr # PSH101-4-25P-V
- Zoro # G822475779
product price:Â
$
12.65
/ea
Sold in multiples of 4 for
$50.60
Key Features
Replaces OEM Part
BALDWIN PT9209, FILTER-X XH01643, FILTRATION GROUP MP0371DN1025, FILTREC D310C25A, FILTREC D310C25AV, GOLDONI 34706, JURA FILTRATION SH63904, MAIN FILTER MF0059209, MAIN FILTER MF0059210, MP FILTRI HP0371P25AN, MP FILTRI HP0371P25ANP01, MP FILTRI HP0371P2
Filter Media
PAPER
Height
3.54
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH101-4-25P-V
- Zoro #
- G822475779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.54
Details
- Replaces OEM Part
- BALDWIN PT9209, FILTER-X XH01643, FILTRATION GROUP MP0371DN1025, FILTREC D310C25A, FILTREC D310C25AV, GOLDONI 34706, JURA FILTRATION SH63904, MAIN FILTER MF0059209, MAIN FILTER MF0059210, MP FILTRI HP0371P25AN, MP FILTRI HP0371P25ANP01, MP FILTRI HP0371P2
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- ID Top
- 0.9
- OD Bottom
- 1.63
- OD Top
- 1.65
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.